Shop COLSON

Plate Casters, 5x2/D4.05108.835HTSS

  • Mfr # D4.05108.835-HT-SS
  • Zoro # G815489271

product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05108.835-HT-SS
Zoro #
G815489271
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.835 HT SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster Material: Stainless Steel and High-Temperature Resistant Nylon Model Number: D4.05108.835 HT SS Load Capacity: Designed for heavy-duty, high-temperature applications The 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster is expertly designed for demanding environments requiring superior performance and reliability. Crafted from high-quality stainless steel and engineered with high-temperature resistant nylon, this caster ensures exceptional durability, resistance to wear, and protection against corrosion. The precision ball bearing design assures smooth operation, while the sturdy 4'' x 4.5'' plate enhances stability and secure attachment to your equipment. This caster is ideal for heavy-duty applications, including industrial and manufacturing settings, where maintaining efficiency and safety is paramount. Experience enhanced mobility and peace of mind with this robust caster, designed for optimal performance in high-temperature conditions. Why Choose This Caster? Invest in the 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster for unparalleled reliability in high-stress environments. Its superior construction and design make it the perfect choice for businesses seeking to enhance operational efficiency and safety. Upgrade your equipment with this high-performance caster and ensure your operations run smoothly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.