Shop COLSON

Plate Casters, 5x2/D4.05109.531WNBRK4SS

  • Mfr # D4.05109.531-WN-BRK4-SS
  • Zoro # G515489267

product price: 
$
225.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.531-WN-BRK4-SS
Zoro #
G515489267
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.531 WN BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Delrin Bearing Caster with Total LockMaterial: Stainless Steel and NylonModel Number: D4.05109.531 WN BRK4 SSLoad Capacity: Designed for heavy-duty applications with a total locking mechanism for added safety The 5'' x 2'' Stainless White Nylon Delrin Bearing Caster with Total Lock is engineered for exceptional performance in demanding environments. Constructed from high-quality stainless steel and nylon, this caster ensures durability and resistance to wear and corrosion. The total lock feature provides maximum safety by immobilizing both the wheel and swivel, making it ideal for stationary applications. Its 4'' x 4.5'' plate ensures a secure attachment to various equipment, providing stability and reliable mobility. Upgrade your equipment with this high-performance caster that meets the rigorous demands of industrial use.Why Choose This Caster? Invest in the 5'' x 2'' Stainless White Nylon Delrin Bearing Caster for enhanced reliability and versatility in your operations. Its robust construction and total locking capability ensure your equipment remains secure and mobile, even in the most challenging environments. Experience the difference with a caster designed for both durability and performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.