Shop COLSON

Plate Casters, 5x2/D4.05109.5PNSS

  • Mfr # D4.05109.5PN-SS
  • Zoro # G015489279

product price: 
$
913.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.5PN-SS
Zoro #
G015489279
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Commander HD Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.05109.5PN SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Commander HD Precision Ball Bearing Caster Material: Stainless Steel and Durable Polyurethane Model Number: D4.05109.5PN SS Load Capacity: Engineered for heavy-duty applications The 5'' x 2'' Stainless Commander HD Precision Ball Bearing Caster is expertly crafted for exceptional performance and durability in demanding environments. Made from high-quality stainless steel and durable polyurethane, this caster is designed to withstand heavy loads while providing smooth, reliable mobility. The precision ball bearings ensure effortless movement, making it ideal for industrial and commercial applications. The sturdy 4'' x 4.5'' plate assures secure attachment to your equipment, enhancing stability during operation. Invest in this caster for a seamless and efficient experience in your workspace. Why Choose This Caster? Choose the 5'' x 2'' Stainless Commander HD Precision Ball Bearing Caster for unparalleled reliability and performance. Its robust design and high load capacity make it the perfect solution for heavy-duty applications, ensuring your equipment remains mobile and stable under the most demanding conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.