Plate Casters, 5x2/D4.05109.835HTBRK4SS

  • Mfr # D4.05109.835-HT-BRK4-SS
  • Zoro # G315489160
product price: 
$
250.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.835-HT-BRK4-SS
Zoro #
G315489160
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.835 HT BRK4 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Precision Ball Bearing Caster with Total Lock Material: Stainless Steel and High-Temperature Nylon Model Number: D4.05109.835 HT BRK4 SS Load Capacity: Suitable for high-temperature, heavy-duty environments The 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster with Total Lock is meticulously designed to withstand extreme conditions, making it an ideal choice for industrial applications. Crafted from premium stainless steel and high-temperature nylon, this caster offers exceptional durability and corrosion resistance. The precision ball bearing system ensures smooth operation, even under heavy loads, while the total lock feature provides reliable stability when needed. Its generous 4'' x 4.5'' plate enhances load distribution, ensuring secure attachment to your equipment. Why Choose This Caster? Elevate your operational efficiency with the 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster. Its robust design and total lock capability make it a reliable choice for environments where safety and performance are paramount. Invest in this caster to enhance your equipment's mobility and reliability, ensuring optimal performance in high-temperature settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.