Shop COLUMBUS ELECTRIC

Hazardous Location Line Volt Mechanical Thermostat, Heat or Cool, 40 to 110F, 24 to 277V AC, 1C/1H

  • Mfr # HLT-2-G

  • Zoro # G3506474


product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
All FEP Heaters
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPDT
Number of Cooling Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HLT-2-G
Zoro #
G3506474
UPC #
-
Country of Origin
United States

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
5 1/4 in
Bulb Length
4 3/4 in
Overall Depth
4-1/2 in
Overall Width
6-3/8 in
Overall Height
5-5/8 in
Capillary Length/Bulb Diameter
5 1/4 in Capillary, 4 3/4 in x 5/16 in Bulb
Bulb Diameter
3/8 in

Details

Compatible System Type
All FEP Heaters
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
40 to 110 Degrees F
Control Type
Screwdriver
Voltage
24 to 277V AC
Mounting
wall
Item
Hazardous Location Line Volt Mechanical Thermostat
Number of Switches
2
Sensor Type
Hydraulic Capillary Bulb (Copper)
Resistive Amps @ 208VAC
22 A
Inductive Amps @ 240V
10 A
Inductive Amps @ 208V
11 A
Enclosure Type
Cast Aluminum
Contact Rating Resistive @ 240V
22 A
Contact Rating Resistive @ 120V
22 A
Standards
NEMA 7 Div I, cULus, Hazardous Location Class I GroupC and D Class II Group E
Contact Rating Resistive @ 277V
22 A
Inductive Amps @ 120V
13.8 A
Thermostat Type
Hazardous Location Single-Stage Controls
For Use With
Heating or Cooling in A Hazardous Location
Phase
1
Features
Pilot Duty Rated
Contact Type
Snap Action
Temperature Differential
2 to 4 Degrees F
Maximum Control Temperature
110 Degrees F
Stages
1H/1C
Contact Rating
24 to 277V AC
Amperage
4.6 A
Pilot Duty Rating
24 VA @ 125V AC
Changeover Type
Manual
Defrost Termination
40 Degrees to 110 Degrees F
Minimum Control Temperature
40 Degrees F
Enclosure NEMA Rating
7
Number of Poles
2
Enclosure Color
Gray
Temperature Scale
Fahrenheit/Celsius
Hazardous Location Class
1C/1D/2E/2F/2G
Temperature Sensitivity
+/-4 Degrees F
Sensor Location
Remote
Full Load Amps @ 240V AC
10 A
Full Load Amps @ 120V AC
13.8 A
Differential Type
Adjustable
Housing Material
Aluminum
Programming Capability
Not Programmable
Includes
Remote Sensing Bulb
Enclosure Material
Aluminum
Resistive Amps @ 208V AC
22 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPDT, Thermostat Control Range 50 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 22A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 2 Degrees to 4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.