Shop COLUMBUS MCKINNON.

CM Lodestar VS Electric Chain Hoist, 1/2 Ton, 20' Lift, 2.6-16 FPM, 115-1-60, 2-Step Control, w/ CC

  • Mfr # LV05161D202MA

  • Zoro # G408445264


product price:  $6,687.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV05161D202MA
Zoro #
G408445264
UPC #
43927616763
Country of Origin
United States

Description

Cm lodestar vs electric chain hoist, 1/2 ton, 20' lift, 2.6-16 fpm, 115-1-60, 2-step control, with chain container ideal for applications requiring precise load control. Exceeds h4 requirements. Engineered for high duty cycles and the toughest applications. The cm lodestar vs is ideal for applications in the automotive, heavy oem, utility and energy industries. Choose this reliable hoist for assembly workstations that require high speed and precision control lifting with light rail or trolley systems. In addition, the lodestar vs is perfect for maintenance and repair applications demanding accurate load control or long lifts. Improved load safety and lifetime warranty; the industry's best warranty against manufacturing and material defects. standard features hoist interface technology effortlessly customize your hoist for any application with intuitive and easy-to-use programming software sold separately: cm part number 192061059 connect with usb cord to set speed, acceleration/deceleration rates, swift lift, limit switches, overload protection, and more. No programming experience necessary. Compatible with windows xp sp3, windows vista and windows 7, 8 and 10. Only 1 kit needed to customized multiple hoists. less maintenance & easy inspection easy access to the clutch, motor, electrical control panel and brake assembly. Lifetime grease-lubricated gear box eliminates need for oil changes. long service life heavy-duty motor h4 duty & dc brake for high duty cycles & tough applications. Powder-coated covers and zinc-plated chain protects against corrosion. 5-pocket lift wheel provides for smoother lifting and reduced vibration, equating to less wear and a longer chain life. Compact & durable push-button pendant. improved load capacity clutch is located outside the load path, preventing slipping of the load in an overload condition when the brake is not powered. fabric chain container included for lifts up to 20 ft. Metal, stainless steel, & longer lift option

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products