Shop COMETIC GASKETS
Create Account
C5636-051 0.051x4.580 in. Multi Layered Steel Head Gasket for 1965-1970 502 Big Block Chevy Marine
- Mfr # CAGC5636-051
- Zoro # G115766492
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAGC5636-051
- Zoro #
- G115766492
- UPC #
- 191215195930
- Country of Origin
- China
Description
Multi-Layer Steel Head Gaskets provide maximum sealing performance for today's high output engines and require no sealants. MLS gaskets are ideal for both aluminum heads to aluminum blocks and aluminum heads to cast iron blocks. They can withstand the shearing force created by the two materials. MLS gaskets have increased strength because they are comprised of multiple layers of stainless steel; which also creates the ability to rebound and resist corrosion. The outer layers are embossed and coated on both sides with Viton a flouroelastomer rubber based material that is heat resistant to 250 C/ 482 F. Viton is designed to meet the demands of a variety of harsh sealing environments load conditions and surface finishes. The center or shim layer is uncoated stainless steel which can be varied to accommodate multiple thickness requirements. Compatibility -1965-1970 Big Block Chevy 502 Marine Specifications - Material: Multi-Layer Stainless Steel - Thickness: 0.051in - Length: 4.580in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.