This item is Discontinued.

Comfort-Aire EnergyStar Gas Furnace, 95 AFUE, 75K GTUV75-E3B

This item is Discontinued.

Comfort-Aire

EnergyStar Gas Furnace, 95 AFUE, 75K (Discontinued)

Mfr # GTUV75-E3B
Zoro # G1224876
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GTUV75-E3B
Zoro #
G1224876
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
34
Width (In.)
17-1/2
Depth (In.)
29-13/32
Supply Opening Depth (In.)
20
Bottom Return Filter Size
15 3/4 x 25
Supply Opening Width (In.)
16-11/16
Manufacturers Warranty Length
Heat Exchanger, Limited Lifetime, 12 yr On Other Parts
Side Return Filter Size
15 3/4 x 25

Details

AFUE (%)
95.0
Input (BtuH)
75,000
Output (BtuH)
70,000
Available Cooling Tons
3
Item
Energy Star Gas Furnace,95 % AFUE
Voltage
120
Additional Features
Low Profile Cabinet, Convertible From Natural Gas To Lp, Pre-Wired For Easy Addition Of Air Conditioning Or Electronic Air Cleaner; In-Shot Burner High Efficiency Blower, Direct Spark Ignition
Transformer Rating
40 VA
Type
Upflow
Agency Compliance
Gama
CFM @ .5 ESP
1000
Number of Filters Required
2

Description

Available Cooling Tons 3, Number of Filters Required 2, Side Return Filter Size 15 3/4 x 25, Transformer Rating 40 VA, Bottom Return Filter Size 15 3/4 x 25, Manufacturers Warranty Length Heat Exchanger, Limited Lifetime, 12 yr On Other Parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.