Shop COMFORT GLOW
Create Account
17K, Natural Gas, Direct Vent Gas Heater
- Mfr # DVN17
- Zoro # G524487100
product price:Â
$
513.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVN17
- Zoro #
- G524487100
- UPC #
- 013204000172
- Country of Origin
- China
Description
Comfort Glow 17,000 BTU Direct Vent Natural Gas Wall Mounted Heater, Piezo Ignition, 570 Sq Ft Heat, Safety Pilot and Built In Pressure Regulator The Comfort Glow Direct Vent Gas Heater is a powerful and efficient vented Natural Gas heater that delivers 17,000 BTUs to heat spaces up to 570 sq. ft. This direct vent Natural Gas wall heater uses Natural Gas and features a fully enclosed combustion system that vents directly through the wall, eliminating the need for a chimney. Its sleek, space-saving wall mount design (20 H, 27.3 W, 6.5 D), with a stylish 2-tone grey/black finish makes it perfect for homes, offices, or garages. Approved for use in bedrooms, bathrooms, mobile homes, and modular homes, this Natural Gas heater indoor option offers safe and reliable heating. With a matchless piezo ignition and adjustable thermostat control, this vented Natural Gas heater provides easy operation. The built-in safety pilot and pressure regulator add extra safety, while the noise-free stainless steel burner ensures quiet performance. The included professional vent kit makes installation simple, and with no electricity required, this space heater offers dependable warmth during power outages. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: This product and the fuels used to operate this product (liquid propane or natural gas), and the products of combustion of such fuels, can expose you to chemicals including benzene, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.