Shop COMFORT GLOW
Create Account
Ash Bucket with shovel - Large 6-gallon size with lid
- Mfr # CGAB
- Zoro # G024487136
product price:Â
$
71.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGAB
- Zoro #
- G024487136
- UPC #
- 013204000431
- Country of Origin
- China
Description
The Comfort Glow 6-Gallon Ash Bucket with Shovel is a must-have accessory for anyone with a wood burning stove or woodstove. Designed with safety, functionality, and style in mind, this ash bucket allows for the safe and easy removal and storage of ashes, keeping your indoor space clean and neat. It features a 6-gallon capacity, making it perfect for handling the ashes from your wood burning stove indoor or fireplace. The bucket is crafted with a tight-fitting lid that ensures secure containment of ashes, preventing spills or messes. Its comfortable wooden grip carrying handle makes it easy to transport, even when fully loaded. Whether you're storing leftover charcoal, kindling, pellets, or paper, the bucket's versatile design makes it an excellent choice for any home with a wood stove indoor. The sleek satin black finish, paired with brass trim, adds a touch of elegance to your hearth area, blending perfectly with your wood burning stove decor. This ash bucket with shovel is designed for durability and long-lasting use. It comes with a 2-year warranty, ensuring your satisfaction and peace of mind. The included shovel makes cleaning up easy, so you can quickly and safely remove ashes after enjoying a cozy fire. With its compact size and ample capacity Approx. Dimensions: (13.25 in H x 14.25 in W x 14.50 in D), this ash bucket is the perfect addition to your home for managing ash disposal and enhancing the aesthetics of your indoor wood burning stove area. The Comfort Glow 6-Gallon Ash Bucket with Shovel is an essential and practical tool for any homeowner with a woodstove or fireplace. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Some metal products may contain elements or chemicals known to the State of California to cause cancer, birth defects or reproductive harm. These elements include but are not limited to Chromium, Cobalt, Lead, and Nickel. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.