Shop COMFORT GLOW
Create Account
Blue Flame Vent-Free 10,000 BTU Gas Wall Heater, LP Gas
- Mfr # CGP150
- Zoro # G324487126
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGP150
- Zoro #
- G324487126
- UPC #
- 013204015008
- Country of Origin
- China
Description
Comfort Glow Blue Flame Vent-Free 10,000 BTU Gas Heater for Indoor Use, LP Gas, 400 Sq. Ft. Heat, Electronic Ignition, 99.9% Efficient The Comfort Glow Blue Flame Vent-Free Heater is a powerful and efficient propane gas heater for indoor use, delivering 10,000 BTUs to heat areas up to 400 sq. ft. This heater is idea for spaces like homes, small garages, and offices. Its ambient blue flame is an effective heat source that also provides a relaxing focal point, making it a reliable space heater that operates without the need for electricity. This ventless gas heater is 99.9% fuel efficient and simple to install, requiring no external vents. Equipped with safety features such as an Oxygen Depletion Sensor (ODS) and over-pressure safety device, it offers peace of mind. Adjustable heat control, and the electric ignition ensures hassle-free operation. With compact dimensions (20.50 in x 17 in x 8 in), it's the perfect propane wall heater for indoor use. Heater comes ready for wall mounting. Floor Mounting Kit - 20-5345 (sold separately) also available to convert wall heater to a floor unit. Liquid Propane Gas Install Kit #20-7010 (sold separately) Optional blower - 20-6127 (sold separately) available. Requires 120V Grounded Outlet and has Auto T-Stat Control. Fits all Kozy World and Comfort Glow Infrared models above 10,000 BTU's and produced in 2015 or later.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.