Vent-Free 30,000 BTU Radiant Natural Gas Heater
- Mfr # KWN523
- Zoro # G424487095
product price:Â
$
273.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWN523
- Zoro #
- G424487095
- UPC #
- 013204405236
- Country of Origin
- China
Description
Comfort Glow Vent-Free 30,000 BTU Radiant Natural Gas Heater for Indoor Use, Thermostat, 1,000 Sq. Ft. Heat, Electronic Ignition, 99.9% Efficient The Comfort Glow Infrared Radiant Vent-Free Heater is a powerful and efficient natural gas heater for indoor use, delivering 30,000 BTUs to heat areas up to 1,000 sq. ft. This versatile gas heater provides flexibility for various spaces like homes, garages, and offices. Its radiant infrared heat warms like the sun, using 5 high-quality ceramic plaques, making it a reliable space heater that operates without the need for electricity. This ventless natural gas heater is 99.9% fuel efficient and simple to install, requiring no external vents. Equipped with safety features such as an Oxygen Depletion Sensor (ODS) and over-pressure safety device, it offers peace of mind. The built-in thermostat allows easy heat control, and the Piezo ignition ensures hassle-free operation. With compact dimensions (24 inH x 28 inW x 9 inD), it's the perfect propane wall heater for indoor use. Liquid propane Gas Install Kit #20-7010 (sold separately) Heater comes ready for wall mounting. Floor Mounting Kit also available to convert wall heater to a floor unit - 20-5345. Optional blower available - 20-6127. Requires 120V Grounded Outlet and has Auto T-Stat Control. Fits all Kozy World and Comfort Glow Infrared models above 10,000 BTU's and produced in 2015 or later.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.