Shop COMFORT GLOW
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Wood Burning Fireplace Insert
- Mfr # CGWI1800
- Zoro # G924487144
product price:Â
$
1,297.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGWI1800
- Zoro #
- G924487144
- UPC #
- 013204118006
- Country of Origin
- China
Description
Comfort Glow Wood Burning Fireplace Insert, Heats Up To 1,200 Sq Ft, Blower & Face Plate, Heavy-Duty Steel, Air-Washed Glass, 2-Year Warranty, 18 in Logs - Indoor Wood Fireplace Insert The Comfort Glow Wood Burning Fireplace Insert brings warmth, style, and efficiency to any space. This high-performance fireplace insert delivers heating up to 1,200 sq ft, ideal for enhancing cozy ambiance in living rooms, cabins, and other indoor spaces. Constructed from durable, heavy-duty 3/16 in reinforced plate steel, this wood-burning insert is built to withstand high heat for long-lasting use. The firebox is lined with firebrick for increased durability and efficiency, maximizing heat output while minimizing emissions. Designed with user convenience in mind, this insert accepts logs up to 18 in in length, reducing the need for frequent reloading. The large, air-washed ceramic glass window showcases the beauty of the dancing flames, while the air-wash system keeps the glass clear by circulating fresh air over the surface, maintaining visibility and reducing soot buildup. The heavy-duty cast-iron door features a cool-touch handle, allowing safe, easy access to the firebox for quick reloads and maintenance. The Comfort Glow Fireplace Insert includes a powerful 100 CFM blower, efficiently circulating warm air throughout your space for consistent comfort. The blower can be easily controlled to adjust the warmth level to your preference, allowing you to create the perfect cozy environment with minimal effort. Its stylish decorative face plate adds a polished look to your fireplace, transforming it into an attractive focal point that complements any decor. Designed for Eco-conscious users, this insert meets 2020 EPA particulate emissions standards through secondary combustion, reducing smoke and pollution for a cleaner burn. Its versatile design makes it an ideal wood-burning fireplace insert for anyone seeking a cleaner, greener heating solution. Upgrade from traditional open fireplaces with this efficient, easy-to-install wood stove insert, which brings comfort and functionality together with timeless charm. Enjoy reliable warmth, modern safety features, and enhanced home ambiance with this high-quality fireplace insert. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.