This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123795
- Zoro #
- G8337738
- UPC #
- 075877123800
- Country of Origin
- China
Dimensions
- Outside Dia.
- 18"
Details
- Item
- Floor Fan
- Application
- Air Circulator
- Includes Remote Control
- No
- Color
- Black
- Product Type
- Floor Fan,High Velocity Cradle,Black,18"
Description
Floor Fan,High Velocity Cradle,Black,18 In.