This item is Discontinued.

This item is Discontinued.
Comfort Zone CZMC24 Direct-Drive Barrel Fan; Black - 24 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZMC24
- Zoro #
- G603952789
- UPC #
- 75877127341
- Country of Origin
- China
Description
The Comfort Zone 24 in. Direct-Drive Barrel Fan is perfect for industrial settings. It features 3 speeds, high velocity and an all-metal construction. It features individually balanced aluminum blades and easy movement with handle and wheels. The grounded cord set meets OSHA requirements. Comfort Zone is driven to perfection producing quality products for everyday living.
Features- 24"
- 3 speeds
- High-velocity output
- All-metal construction
- Color: Black
- Size: 24"
- Battery Information: Product does not require a battery
- Weight: 48.7212 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov