This item is Discontinued.

Comfort Zone Comfort Zone Digital Fan Forced Ceiling Mount Heater CZ230ER

This item is Discontinued.

Comfort Zone

Comfort Zone Digital Fan Forced Ceiling Mount Heater (Discontinued)

Mfr # CZ230ER
Zoro # G905261183
UPC # 75877001627
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ230ER
Zoro #
G905261183
UPC #
75877001627
Country of Origin
China

Description

The ceiling mount industrial heater by comfort zone is a heavy duty heater with 2 powerful heat levels, up to 7,500 watts. This digital heater features an easy to read led display that shows current and set temperatures with a digital thermostat that can be easily controlled with a remote (battery's not included). It has a fully enclosed motor, a 12 hour timer, and fan-forced heat that provides wide air circulation. The adjustable louvers, along with the variable mounting brackets are convenient for directing the airflow at the desired angle. Its removable front grille assembly allows for easy cleaning. The housing is constructed out of heavy gauged steel. This industrial heater also features a fully enclosed motor for use in dusty environments. All heating elements are fully sheathed for maximum durability. Once the heater is turned off the fan shut-off delay will cool down the heater for 60 seconds. The advanced safety system includes an overheat protection system and an electronic temperature limiter for dual-protection. Conforms to all osha and nec standards. Reliable 208v 60hz 1-phase hardwired connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews