This item is Discontinued.

This item is Discontinued.
Comfort Zone® PowerCurve 20" Performance Air Circulator Fans, 2,242 CFM (Discontinued)
Mfr #
CZHV201BK
Zoro #
G405259345
UPC # 75877201591
Country of Origin Mexico
Category Air Circulators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CZHV201BK
- Zoro #
- G405259345
- UPC #
- 75877201591
- Country of Origin
- Mexico
Description
Efficient & powerful 150w fan - high velocity floor or wall mounting air mover for bedroom, office, garage - 3 speed velocity, 180 tilt, reduced noise - feel chill and relaxed throughout the day with this turbo fan. Boasting 150w of air blasting power, this cooling fan will keep you comfortable no matter the season. equipped with a turbulence-eliminating triple zone tri-curve grill, this room fan is 20% less noisy than others. Plus, a 6-blade design gives you 30% more air flow. Crafted with a 100% all-copper, high-efficiency motor, this floor fan is tough against regular use. It also boasts a 3-speed rotary control and a 180 adjustable tilt. Keep your room well-ventilated with this 20" fan. Practical and convenient, this high velocity fan can be wall mounted to save precious space in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.