This item is Discontinued.

This item is Discontinued.
Oscillating Pedestal Fan With Quad-Pod Folding Base (Discontinued)
Mfr #
CZST185WT-EC
Zoro #
G300690595
UPC # 75877239563
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZST185WT-EC
- Zoro #
- G300690595
- UPC #
- 75877239563
- Country of Origin
- China
Dimensions
- Width
- 31.375 in
- Downrod Length
- 31.375 in
Details
- Includes
- Pedestal Fan, Instruction Manual
- Housing Color
- White
Description
Add targeted cooling and air circulation to any room with the Comfort Zone . This practical fan features three speed settings, allowing you to easily adjust the airflow to suit your space with the press of a button. The fan is easily tilted to direct the airflow exactly where you want it to go. The height of the stand can be adjusted from a minimum of 45 in. to a maximum height of 52 in., allowing you to adapt it to different settings and situations with ease. The 3-speed pedestal fan offers a practical oscillation function that allows it to cool and enhance air circulation in all directions. Designed with powerful large blades for superior airflow, it's ideal for keeping larger rooms and groups cool when it's hot and humid outside. The fan operates quietly, making it a smart choice for a wide variety of different settings and applications. A sleek pedestal fan for office or home use, it comes in a classic white finish that complements a wide range of decor styles with ease. The 3-speed portable fan is designed with a patented Quad-Pod base that comes pre-assembled for quick and easy setup. This unique base is designed to fold down, making it a snap to move around from one room to another or to put into storage during the winter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.