This item is Discontinued.
This item is Discontinued.
18" Blade Dia High Velocity Drum Fan, Oscillating, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123799
- Zoro #
- G8337640
- UPC #
- 075877123183
- Country of Origin
- China
- Item
- High Velocity Drum Fan
- Color
- Black
- Oscillating / Non-Oscillating
- Oscillating
- Includes Remote Control
- No
- Product Type
- Pedestal Fan,Oscillating,Black,18"
Description
Pedestal Fan,Oscillating,Black,18 In.