This item is Discontinued.

Comfort Zone PowerCurve 18" 2-in-1 Performance Stand Fan CZST180BK

This item is Discontinued.

Comfort Zone

PowerCurve 18" 2-in-1 Performance Stand Fan (Discontinued)

Mfr # CZST180BK
Zoro # G905301568
UPC # 75877201614
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZST180BK
Zoro #
G905301568
UPC #
75877201614
Country of Origin
Mexico

Description

6 steel blades, 30% stronger air flow, tri-curve grill for less noise - 180 adjustable tilt, 3-speed button control - standing home floor fan with night light - cool down and chill out with this 18" standing fan. It is fitted with 6 steel blades, measuring 16.26" in diameter. This multi-blade design is meant to deliver 30% more air flow. Maintain a peaceful vibe in your home. This stand up fan features a tri-curve grill cover, which helps reduce wind turbulence and brings down noise levels by up to 20%. tired of electric fans that break down after just a few weeks of use? this oscillating fan is home to a highly efficient all-copper motor that dishes out up to 5.9 m/s of air speed. easily set the perfect air flow for your ventilation needs. This 18" room fan lets you choose from 3 different fan speeds on its built-in push-button control panel. aside from cooling down your room, this stand fan also provides a source of illumination. It is fitted with a built-in night light that comes in handy during bedtime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.