This item is Discontinued.

Comfort Zone ® PowerCurve 9" Performance Turbo Fan CZHV101BK

This item is Discontinued.

Comfort Zone

® PowerCurve 9" Performance Turbo Fan (Discontinued)

Mfr # CZHV101BK
Zoro # G905308901
UPC # 75877201584
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZHV101BK
Zoro #
G905308901
UPC #
75877201584
Country of Origin
Mexico

Description

Powerful & portable air circulator for home, bedroom, office - 6-blade, quiet cooling floor fan - 3 speed control, 180 adjustable tilt, wall mountable - black - enjoy a well-ventilated living space with the comfort zone powercurve 9" turbo fan. Featuring a jet stream 6-blade design, this turbo fan provides up to 30% more air flow than alternatives. no need to worry about excessive noise with our cooling air circulator fan. A triple zone tri-curve grill effectively eliminates turbulence for up to 20% less noise. With its 3-speed rotary control and 180-degree tilt adjustment, this room fan allows for easy modification. Plus, it can be wall mounted to save precious space. say goodbye to discomfort with our fan. Boasting a sleek and compact 9" profile, it's a breeze to have in your dorm, bedroom, kitchen, living room or garage all year round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews