5000488 7.9 in. 0.5 oz Small Adhesive Strips Hook Plastic
- Mfr # 5000488
- Zoro # G203909022
product price:Â
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000488
- Zoro #
- G203909022
- UPC #
- 76308728564
- Country of Origin
- China
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom.Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- 7.9 in. 0.5 oz Small Adhesive Strips Hook, Plastic
- Material: Plastic
- Capacity: 0.5 oz
- Size: 7.9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.