This item is Discontinued.

This item is Discontinued.
Assorted Refill Strips, Clear, PK16 (Discontinued)
Mfr #
17200CLR-ES
Zoro #
G101860463
UPC # 51141347073
Country of Origin United States
Category Adhesive Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17200CLR-ES
Zoro #
G101860463
UPC #
51141347073
Country of Origin
United States
Dimensions
Width
0.75"
Length
1.75"; 2.75"; 3.75"
Details
Hook Item
Mounting Tape
Color
Clear
Mounting
Adhesive
Includes
(8) Small Strips; (4) Medium Strips; (4) Large Strips
Weight
0.085 lbs
Features
Removable
Holds
Up to 1 lb; 3 lbs; 5 lbs
Description
Command Refill Strips make it easy to move and rehang your Command Products for cleaning, redecoration or re-organization. They stick to many surfaces, including tile, wood, metal and painted surfaces. Yet they also come off leaving no holes, marks, sticky residue or stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.