
Assorted Refill Strips, Removable, (8) Small 0.75 x 1.75, (4) Med 0.75 x 2.75, (4) Large 0.75 x 3.75 (Discontinued)
- Mfr # 17200
- Zoro # G903474844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17200
Zoro #
G903474844
UPC #
51131792685
Country of Origin
United States
Dimensions
Length
1.75"; 2.75"; 3.75"
Width
0.75"
Details
Color
White
Weight
0.101 lbs
Description
Command Refill Strips make it easy to move and rehang your Command Products for cleaning, redecoration or re-organization. They stick to many surfaces, including tile, wood, metal and painted surfaces. Yet they also come off leaving no holes, marks, sticky residue or stains.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.