Shop COMMAND

Assorted Refill Strip, White, Foam, PK16

  • Mfr # 17200-16ESF

  • Zoro # G3037343


product price:  $5.49
/pk 16, $0.34/ea

Key Features

Hook Item
Poster Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
1 13/16 in, 2 3/4 in, 3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17200-16ESF
Zoro #
G3037343
UPC #
00051131792685
Country of Origin
United States

Dimensions

Hook Height
1 13/16 in, 2 3/4 in, 3 21/32 in
Width
5/8" Small, 5/8" Medium, 3/4" Large
Hook Base Width
3/4 in Large, 5/8 in Small, 5/8 in Medium
Overall Length
1.81 in, 2.75 in, 3.65 in
Length
1-3/4" Small, 2-3/4" Medium, 3-5/8" Large
Overall Width
0.63 in, 0.75 in
Overall Height
3.65 in
Overall Depth
0.03 in

Details

Hook Item
Poster Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Assorted Refill Strip
Hook Type
Command
Basic Hook Material
Foam
Working Load Limit
1 lb Small, 3 lb Medium, 5 lb Large
Points Per Hook
1
Material
Foam
For Use With
Pictures, Posters
Type
Clean Removal
Points per Hook
1
Load Capacity
1 lb, 3 lb, 5 lb
Product Type
Assorted Refill Strips
Adhesive Type
Double-Sided
Number of Strips
16
Count
16
For Location
Indoor

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 1 lb Small, 3 lb Medium, 5 lb Large, Hook Height 1-3/4 in Small, 2-3/4 in Medium, 3-5/8 in Large, Hook Base Width 3/4 in Large, 5/8 in Small, 5/8 in Medium, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1-3/4 in Small, 2-3/4 in Medium, 3-5/8 in Large, PK 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.