This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17604
Zoro #
G1902113
UPC #
00051141598789
Country of Origin
Canada
Dimensions
Depth
7-3/4"
Overall Length
9.375"
Details
Weight
0.734 lb.
Item
Cabinet Caddy,Large,PK6
Description
Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.