Shop COMMAND

Hook, Nickel, Metal, 1 1/4 in D

  • Mfr # FC12-BN-ES
  • Zoro # G301822537

product price: 
$
9.79
/ea
Sold in multiples of 20 for $195.80

Key Features

Hook Item
Classic Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Height
3 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC12-BN-ES
Zoro #
G301822537
UPC #
00051131939639
Country of Origin
China
Hook Item
Classic Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Projection
1/2 in
Color
Nickel
Mounting
Command(TM) Adhesive
Includes
(2) Strips, Hook
Hardware
Not Included
Item
Hook
Working Load Limit
3 lb
Basic Hook Material
Metal
Shop By
New Products
Points per Hook
1
Finish
Brushed Nickel
Weight Capacity
3 lb
For Use With
Pictures
Base Shape
Irregular
Count
1
Hook Type
Hook
Includes Hardware
Hardware Not Included
Hooks per Base
1
Product Type
Hook
Material
Metal
Shell Material
Metal
Wire Color
Nickel
Compatible Product Type
Pictures
Traction Material
Metal

Dimensions

Hook Height
3 1/4 in
Depth
1 1/4 in
Hook Base Width
1 1/4 in
Base Width
1 5/16 in
Overall Width
1 1/4 in
Overall Depth
1 1/4 in
Base Height
3 1/4 in
Overall Height
3 1/4 in

Description

Classic Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 1/4 in, Projection 1/2 in, Nickel, Depth 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.