Clear Hooks and Strips
- Mfr # 17067CLRVP
- Zoro # G403900164
product price:Â
$
31.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17067CLRVP
- Zoro #
- G403900164
- UPC #
- 51141347035
- Country of Origin
- Mexico
Description
Clear hooks blend into high-visibility surfaces so they don't distract from your decor. Hold firmly and remove cleanly without causing damage to the surfaces. Value Pack--Stock up and save! Hanger/Hook Type: Hook
Hanger Color: Clear
Hook Material: Plastic/Metal
Hook Color: Clear.
Unit of Measure : Pack
Hanger Color: Clear
Hook Material: Plastic/Metal
Hook Color: Clear.
Unit of Measure : Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.