This item is Discontinued.

Command Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo  Medium - Blue HA6BLMD

This item is Discontinued.

Command

Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (Discontinued)

Mfr # HA6BLMD
Zoro # G803743040
UPC # 858342420945
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA6BLMD
Zoro #
G803743040
UPC #
858342420945
Country of Origin
United States

Description

The Helios Dog Chest Compression Leash and Harness Combination is composed of a Durable Reflective 600 Denier Nylon and Mesh Outershell. This unique construction enables both the top and bottom portions of the Harness to adjust according to the chest girth area of your Pet. Features durable buckles with Dual Pull Handles both at the top and by the chest area. Places pressure at the sternum of the chest area for added comfortability while walking your pet on all surface areas while placing less pressure at the proper locations by the Chest area. The exterior features reflective embedded mesh technology with added Outer-rimmed 3M Reflective Tubing for added safety during those night strolls. Comes with an accented reflective stitched Leash with a Titanium swivel hook connector. Features both Rubberized Embroidered hand stitching on both the Leash and Harness.

Features
  • Places Light and Comfortable pressure at the Sternum Chest Area
  • Chest area is Adjustable and Comes with a Leash
  • Reflective Embedded Mesh Outershell with Reflective Tubing
  • Features Double Harness Pulls at the Top and by the Chest area
Specifications
  • Harness Back: 3.54 in
  • Harness Chest: 21.6, 27.5 in
  • Harness Neck: 19.7, 24.4 in
  • Length Leash: 4 ft
  • Thickness Leash: 0.35 in
  • Size: Medium
  • Color: Blue
  • Country of Origin: China
  • Fabric: Polyester, Mesh & Nylon
  • Dimensions: 4" H x 10" W x 10" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.