Cable Clip, Plastic, 5 mm Bundle Dia., Clear, 1-1/4 in L

  • Mfr # 17017CLRES
  • Zoro # G100700289
product price: 
$
3.99
/ea

Key Features

Material
Plastic
Clamp Color
Clear
Max. Bundle Dia.
5 mm
Mounting Method
Adhesive
Length
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17017CLRES
Zoro #
G100700289
UPC #
00051141346960
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
5 mm
Length
1-1/4 in
Width
13/16 in
Height
1 in
Overall Length
1 1/4 in
Depth
1/2 in
Base Width
13/16 in
Base Height
1 in
Overall Depth
1/2 in
Overall Height
1 in
Overall Width
13/16 in
Wire Rope Length
1 1/4 in

Details

Item
Cable Clip
Material
Plastic
Clamp Color
Clear
Mounting Method
Adhesive
Includes
(4) Hooks, (5) Strips
Hook Item
Cord Clip
Hardware
Not Included
Points per Hook
1
For Use With
Pictures
Number of Hooks
4
Color
Clear
Clamp Material
Plastic
Fastening Method
Adhesive Back
For Materials
Drywall
Hooks per Base
1
Projection
1/2 in
Base Shape
Irregular
Hook Type
Clip
Includes Hardware
Hardware Not Included
Count
4
Finish
Unfinished
Product Type
Clip
Shell Material
Plastic
Wire Color
Clear

Description

Cord Clip, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Projection 1/2 in, Clear, Depth 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (4) Hooks, (5) Strips, Mounting Adhesive Pressure Sensitive Strip, Overall Length 1 1/4 in

Ratings & reviews