Hook, Nickel, Metal, 1 5/8 in D

  • Mfr # FC13-BN-AWES

  • Zoro # G901822524


product price:  $12.99
/ea
Sold in multiples of 20 for $259.80

Key Features

Hook Item
Outdoor Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC13-BN-AWES
Zoro #
G901822524
UPC #
00051141372877
Country of Origin
China

Dimensions

Hook Height
4 1/8 in
Depth
1 5/8 in
Hook Base Width
1 5/8 in
Base Width
1 5/8 in
Base Height
4 in
Overall Height
4 in
Overall Width
1 5/8 in
Overall Depth
1 5/8 in

Details

Hook Item
Outdoor Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Projection
3/4 in
Color
Nickel
Mounting
Command(TM) Adhesive
Hardware
Not Included
Includes
(2) Strips, Hook
Item
Hook
Basic Hook Material
Metal
Working Load Limit
5 lb
Shop By
New Products
Points per Hook
1
Count
1
Weight Capacity
5 lb
Hook Type
Hook
Product Type
Hook
Finish
Brushed Nickel
Includes Hardware
Hardware Not Included
Hooks per Base
1
Material
Metal
Base Shape
Irregular
For Use With
Pictures

Description

Outdoor Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Nickel, Depth 1 5/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.