This item is Discontinued.

Command Outdoor Light Clips w/Fm Strips, PK24, Color: Clear 17017

This item is Discontinued.

Command

Outdoor Light Clips w/Fm Strips, PK24, Color: Clear (Discontinued)

Mfr # 17017
Zoro # G5991227
UPC # 00051141372914
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17017
Zoro #
G5991227
UPC #
00051141372914
Country of Origin
China

Dimensions

Depth
1.436"
Overall Length
6-3/4"

Details

Color
Clear
Mounting
Adhesive
Item
Outdoor Light Clips w/Fm Strips,PK24
Weight
0.034 lb.
Basic Hook Material
Plastic

Description

Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.