This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17221ES
- Zoro #
- G7515340
- UPC #
- 76308929626
- Country of Origin
- China
- Hook Item
- Hangers/Hooks
- Hook Material
- Plastic
- Color
- White
- Mounting
- Wall
- Includes
- (4) Pair Small Picture Hanging Strips; (4) Pair Large Picture Hanging Strips; (2) Large Strips; (4) Poster Strips; (2) Sawtooth Hangers
- Weight
- 0.295 lbs
- Capacity
- Sawtooth: 4 lbs; Small: 1 lb per pair; Large: 4 lbs per pair
- Features
- Hangs up to 7 Pictures—Includes (4) pair small picture hanging strips, (4) pair large picture hanging strips, (2) large strips, (4) poster strips, (2) sawtooth hangers with (2) strips.
- Material
- Plastic
- Number of Hangers/Hooks
- 24
Dimensions
- Hook Height
- Small Pairs of Picture Hanging Strips: 1.75"; Large Pairs of Picture Hanging Strips: 3.63"; Sawtooth Picture Hangers: 3.75"; Large Strips: 3.63"; Poster Strips: 1.75"
- Width
- Small Pairs of Picture Hanging Strips: 0.63"; Large Pairs of Picture Hanging Strips: 0.5"; Sawtooth Picture Hangers: 1"; Large Strips: 0.5"; Poster Strips: 0.63"
- Depth
- Small Pairs of Picture Hanging Strips: 0.04"; Large Pairs of Picture Hanging Strips: 0.04"; Sawtooth Picture Hangers: 0.38": Large Strips: 0.02"; Poster Strips: 0.02"
- Height
- Small Pairs of Picture Hanging Strips: 1.75"; Large Pairs of Picture Hanging Strips: 3.63"; Sawtooth Picture Hangers: 3.75"; Large Strips: 3.63"; Poster Strips: 1.75"
- Size
- Assorted
Description
CommandTM Picture Hanging Kit, Assorted Sizes, 24 Pieces/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.