This item is Discontinued.
This item is Discontinued.
Picture Value Pack, Black, Large, PK24 (Discontinued)
Mfr #
17206
Zoro #
G1901921
UPC # 51141369969
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17206
Zoro #
G1901921
UPC #
51141369969
Country of Origin
United States
Dimensions
Depth
1.26"
Overall Length
6.375"
Details
Color
Black
Weight
0.101 lb.
Working Load Limit
4 pounds
Includes
12 Pairs of Large, Black Command Picture Hanging Strips (24 Strips total); 4 Pairs hold 16 lbs. Maximum frame size of 24 inches x 36 inches
Item
Picture Value Pack,Black,Large,PK24
Description
Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.