This item is Discontinued.
This item is Discontinued.
Small Refill Strip, White, Foam, PK20 (Discontinued)
Mfr #
17022-ES
Zoro #
G701822519
UPC # 00051141334745
Country of Origin United States
Category Adhesive Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17022-ES
Zoro #
G701822519
UPC #
00051141334745
Country of Origin
United States
Dimensions
Hook Height
1 3/4 in
Depth
0 in
Hook Base Width
5/8 in
Overall Width
0.63 in
Overall Depth
0.03 in
Details
Hook Item
Refill Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
1/2 in
Color
White
Mounting
Command(TM) Adhesive
Item
Small Refill Strip
Hardware
Not Included
Includes
(20) Strips
Shop By
New Products
Basic Hook Material
Foam
For Location
Indoor
Count
20
Number of Strips
20
Product Type
Small Refill Strip
Adhesive Type
Double-Sided
Material
Foam
For Use With
Clips, Hooks
Description
Small Refill Strips, PK 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.