This item is Discontinued.

Command Hook, Clear, Plastic, 5/16 in D, PK6 17830CLR-6ES

This item is Discontinued.

Command

Hook, Clear, Plastic, 5/16 in D, PK6 (Discontinued)

Mfr # 17830CLR-6ES
Zoro # G1933369
UPC # 00638060276891
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17830CLR-6ES
Zoro #
G1933369
UPC #
00638060276891
Country of Origin
Mexico

Dimensions

Hook Height
1 1/4 in
Hook Base Width
1 in
Overall Height
1 1/32 in
Base Height
1 1/32 in
Base Width
1 1/32 in
Overall Width
1 in
Overall Depth
5/16 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Unfinished
Projection
1/8 in
Color
Clear
Working Load Limit
1/2 lb
Basic Hook Material
Plastic
Points per Hook
1
Item
Hook
For Location
Indoor
Hooks per Base
1
For Use With
Pictures
Includes Hardware
Hardware Not Included
For Materials
Wood, Glass, Metal, Painted Surfaces, Tile
Hook Type
Hook
Weight Capacity
3/8 lb
Material
Plastic
Includes
(12) Strips, (6) Hooks
Product Type
Hook
Count
6
Finish
Unfinished
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 1/2 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1/8 in, Clear, Thread Size Not Applicable, Thread Length Not Applicable, Includes (12) Strips, (6) Hooks, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.