Bath Hook, White, Plastic, 1 1/2 in D

  • Mfr # BATH17-ES
  • Zoro # G701822564
product price: 
$
3.99
/ea
Sold in multiples of 24 for $95.76

Key Features

Hook Item
Towel Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Hook Height
4 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BATH17-ES
Zoro #
G701822564
UPC #
00051141958392
Country of Origin
Mexico

Dimensions

Hook Height
4 1/8 in
Depth
1 1/2 in
Hook Base Width
1 5/8 in
Overall Depth
1 1/2 in
Overall Height
4 in
Overall Width
1 5/8 in
Base Height
4 in
Base Width
1 11/16 in

Details

Hook Item
Towel Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Projection
7/8 in
Color
White
Mounting
Command(TM) Adhesive
Working Load Limit
5 lb
Item
Bath Hook
Basic Hook Material
Plastic
Hardware
Not Included
Includes
Hook, Strip
Shop By
New Products
Points per Hook
1
Includes Hardware
Hardware Not Included
Weight Capacity
5 lb
For Use With
Towels
Finish
Unfinished
Product Type
Bath Hook
Count
1
Material
Plastic
For Materials
Fiberglass, Glass, Painted Surfaces, Tile, Wood
Hooks per Base
1
Hook Type
Hook
For Location
Indoor
Base Shape
Irregular
Shell Material
Plastic
Wire Color
White
Compatible Product Type
Towels

Description

Towel Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 7/8 in, White, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes Hook, Strip, Mounting Command(TM) Adhesive

Ratings & reviews