This item is Discontinued.

Commercial 30 in x 30 in Cast Iron Table Base 95151

30 in x 30 in Cast Iron Table Base (Discontinued)

  • Mfr # 95151
  • Zoro # G700529990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95151
Zoro #
G700529990
UPC #
-
Country of Origin
Unknown

Description

30 in x 30 in base size; Column is 25 in (H) x 3 in (W); Ideal for 36 in to 42 in round or square tops; Heavy 16 gauge powder coated steel column; Includes levelers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.