This item is Discontinued.

This item is Discontinued.
Commercial Seating Products A-102-WL-Slatted Dark Walnut Wood Folding Chair with Slatted Seat - 29.5 in. (Discontinued)
Mfr #
A-102-WL-Slatted-WEB1
Zoro #
G703705735
UPC # 302129410181
Country of Origin Unknown
Category Folding Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-102-WL-Slatted-WEB1
- Zoro #
- G703705735
- UPC #
- 302129410181
- Country of Origin
- Unknown
- Style
- Folding Chair
Description
Features
- Made of Solid Wood
- stacks up to 8 units high
- Foldable which makes it easy to store and transport
- Slatted seats provide stable comfort
- European beechwood construction ensures durability
- Color: Walnut
- Material: Beechwood
- Height: 29.5"
- Width: 12.6"
- Seat Height: 18"
- Seat Depth: 14"
- Weight: 9.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.