This item is Discontinued.

Commercial Seating Products Commercial Seating Products W-412-VR-SandGlass-GL Veronique Series Stackable Sand Glass Wood Dining Chair - Gold - 39 in. W-412-VR-SandGlass-GL-WEB1

This item is Discontinued.

Commercial Seating Products

Commercial Seating Products W-412-VR-SandGlass-GL Veronique Series Stackable Sand Glass Wood Dining Chair - Gold - 39 in. (Discontinued)

Mfr # W-412-VR-SandGlass-GL-WEB1
Zoro # G103849749
UPC # 302129411928
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-412-VR-SandGlass-GL-WEB1
Zoro #
G103849749
UPC #
302129411928
Country of Origin
Unknown

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Rustic handcrafted design
  • Premium solid wood
  • Delicate stamping work
Specifications
  • Color: Gold
  • Material: Solid wood
  • Height: 39"
  • Width: 15"
  • Seat Height: 18.5"
  • Seat Depth: 16"
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews