This item is Discontinued.

This item is Discontinued.
Commercial Seating Products W-433-VR-DIAMOND-LWW Veronique Series Stackable Diamond Wood Dining Chair - Lime White Wash - 38.75 in. (Discontinued)
Mfr #
W-433-VR-DIAMOND-LWW-WEB1
Zoro #
G903849970
UPC # 302129412147
Country of Origin Unknown
Category Dining Room Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-433-VR-DIAMOND-LWW-WEB1
- Zoro #
- G903849970
- UPC #
- 302129412147
- Country of Origin
- Unknown
Description
Features
- Rustic handcrafted design
- Premium solid wood
- Many different stylish designs and colors can be used in a variety of settings
- Solid construction makes it ideal for dining rooms, events, and parties
- Color: Lime White Wash
- Material: Solid wood
- Height: 38.75"
- Width: 16"
- Seat Height: 18"
- Seat Depth: 16"
- Weight: 11 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.