This item is Discontinued.

Commercial Water Distributing Commercial Water Distributing HYDRONIX-SDC-25-0505 NSF Sediment Filter 2.5 in. OD x 4.87 in. Length; 5 Micron HYDRONIX-SDC-25-0505

This item is Discontinued.

Commercial Water Distributing

Commercial Water Distributing HYDRONIX-SDC-25-0505 NSF Sediment Filter 2.5 in. OD x 4.87 in. Length; 5 Micron (Discontinued)

Mfr # HYDRONIX-SDC-25-0505
Zoro # G004055737
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYDRONIX-SDC-25-0505
Zoro #
G004055737
UPC #
-
Country of Origin
China

Description

We always aim to provide the best water filtration and purification products for our clients, and work hard to retain our reputation as the number one resource for personal, professional, world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names. FeaturesNSF Sediment Filter 2.5" OD x 4.87" Length, 5 MicronWater filters remove undesirable particles, chemicals, and microorganisms from water by means of a semipermeable barrier, adsorption, or biological processesThey are made of densely packed synthetic or natural fibers that trap suspended particlesMaterials that block microbes or adsorb unwanted chemicals, or substances that cause a chemical change, such as acid neutralizationFor most residential, commercial, and industrial applications, water filters are manufactured in the form of replaceable cartridges that fit inside permanent housingsFiltration systems typically consist of a series of two or more types of filters, each designed to remove different contaminantsWater filters are used in a wide range of applications, including drinking water purification, swimming pools, industrial processes, and irrigation, among othersHydronix Water Technology is a supplier of water filtration, purification and separation products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews