This item is Discontinued.

Commercial Water Distributing Commercial Water Distributing HYDRONIX-SMCB-2510 NSF Carbon Block Filter 2.5 in. OD x 9.87 in. Length; 0.5 Micron HYDRONIX-SMCB-2510

This item is Discontinued.

Commercial Water Distributing

Commercial Water Distributing HYDRONIX-SMCB-2510 NSF Carbon Block Filter 2.5 in. OD x 9.87 in. Length; 0.5 Micron (Discontinued)

Mfr # HYDRONIX-SMCB-2510
Zoro # G304058841
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYDRONIX-SMCB-2510
Zoro #
G304058841
UPC #
-
Country of Origin
China

Description

We always aim to provide the best water filtration and purification products for our clients. and work hard to retain our reputation as the number one resource for personal. professional. world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names. FeaturesNSF Carbon Block Filter 2.5" OD x 9.87" Length. 0.5 MicronThis carbon block filter is certified by the National Sanitation Foundation (NSF) Standard 42 for material requirements onlySuitable for use in water dispensing applications where higher chlorine levels are presentWater filters remove undesirable particles. chemicals. and microorganisms from water by means of a semipermeable barrier. adsorption. or biological processesThey are made of densely packed synthetic or natural fibers that trap suspended particles. materials that block microbes or adsorb unwanted chemicals. or substances that cause a chemical change. such as acid neutralizationFor most residential. commercial. and industrial applications. water filters are manufactured in the form of replaceable cartridges that fit inside permanent housingsHydronix Water Technology is a supplier of water filtration. purification and separation products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.