This item is Discontinued.

Commercial Water Distributing Commercial Water Distributing HYDRONIX-SWC-25-1001 String Wound Filter 2.5 in. OD x 10 in. Length; 1 Micron HYDRONIX-SWC-25-1001

This item is Discontinued.

Commercial Water Distributing

Commercial Water Distributing HYDRONIX-SWC-25-1001 String Wound Filter 2.5 in. OD x 10 in. Length; 1 Micron (Discontinued)

Mfr # HYDRONIX-SWC-25-1001
Zoro # G204059108
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYDRONIX-SWC-25-1001
Zoro #
G204059108
UPC #
-
Country of Origin
China

Description

We always aim to provide the best water filtration and purification products for our clients. and work hard to retain our reputation as the number one resource for personal. professional. world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names. FeaturesString Wound Filter 2.5" OD x 10" Length. 1 MicronThis Hydronix polypropylene sediment filter has a particle retention size of 1 micron and is used in a water filtration systemThis coreless filter has an outsideFor most residential. commercial. and industrial applications. water filters are manufactured in the form of replaceable cartridges that fit inside permanent housingsFiltration systems typically consist of a series of two or more types of filters. each designed to remove different contaminantsThe performance of filters is measured by the minimum particle size that is blocked. the percentage of particles or microorganisms that are removedThe downstream concentration of unwanted chemicals. the maximum flow rate. and the amount of water that can be filtered before the filter must be replacedWater filters are used in a wide range of applications. including drinking water purification. swimming pools. industrial processes. and irrigation. among othersHydronix Water Technology is a supplier of water filtration. purification and separation products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.