This item is Discontinued.

Commercial Water Distributing Commercial Water Distributing OMNIPURE-Q5505 Omnipure OMNIPURE-Q5505 Q-Series Sediment Water Filter OMNIPURE-Q5505

This item is Discontinued.

Commercial Water Distributing

Commercial Water Distributing OMNIPURE-Q5505 Omnipure OMNIPURE-Q5505 Q-Series Sediment Water Filter (Discontinued)

Mfr # OMNIPURE-Q5505
Zoro # G304123099
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OMNIPURE-Q5505
Zoro #
G304123099
UPC #
-
Country of Origin
China

Description

Replacement of the spent media bed is done quickly by detaching the filter body from a permanent head with a twist of the wrist. The new filter body is just as easily threaded into the head and the replacement is then complete. The Omnipure Water Filter can be used in icemakers, refrigerators, beverage equipment, drinking fountains, undersink systems, and reverse osmosis systems. The Omnipure inline water filter is a 5 micron sediment filter used to reduce dirt, sand, and sediment.

Specification
  • Media - Polypropylene Depth Filtration
  • Micron Rating (Nominal) - 5
  • Maximum Operating Pressure (psi) - 125
  • Operating Temperature (°F): 35 - 100
  • Operating Temperature (°C): 1.7 - 37.8
  • Flow Rate (gpm) - 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.