Shop COMMERCIAL ZONE PRODUCTS
Create Account
42 gal PolyTec Series Square Waste Container with Dome Lid, Black
- Mfr # 73290199
- Zoro # G424217203
product price:Â
$
1,324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73290199
- Zoro #
- G424217203
- UPC #
- -
- Country of Origin
- China
Description
This heavy-duty waste container is designed to withstand the harshest environments, in addition to being easy to maintain. The 42-Gallon Square Waste Container is streamlined and contemporary, offering a large capacity and convenient ease-of-use. The innovative snap lid closure and patented Grab Bag system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off. These environmentally friendly containers are molded from long-lasting recycled polyethylene that will not rust, dent, or chip. The dome lid provides convenient access for disposal on all four sides. Features Constructed from long lasting recycled polyethylene that won t fade, rust or chip and is graffiti-resistant. Covered dome lid keeps weather elements out. Dome Lid with convenient access on four sides. Patented Grab Bag system keeps trash bag secure and prevents slippage. Specifications Application Type: Indoor/Outdoor. Color: Black. Capacity: 42 gal. Orgin: USA. Dimension: 41.75 x 18.5 x 18.5 in.. Weight: 24 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.