42 gal Square Outdoor Can, Green, Stainless Steel
Mfr # 732916099
Zoro # G1260382
product price:Â $503.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
42 gal
Container Shape
Square
Color
Green
Material
Stainless Steel
Lid Type
Dome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
732916099
Zoro #
G1260382
UPC #
653410007161
Country of Origin
United States
Details
Container Capacity
42 gal
Item
Outdoor Can
Container Shape
Square
Color
Green
Material
Stainless Steel
Lid Type
Dome
Description
Waste Bin Dome Lid SS,Green 42 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.