Shop COMMERCIAL ZONE PRODUCTS
See all product information
Create Account
PolyTec(TM) 42 gal Square Outdoor Can, Black, Dome Lid, Polyethylene, 18.5 in
Mfr # 73300199
Zoro # G1261469
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
42 gal
Series
PolyTec(TM)
Container Shape
Square
Height
41 3/4 in
Overall Width
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73300199
- Zoro #
- G1261469
- UPC #
- 653410004023
- Country of Origin
- United States
Dimensions
- Height
- 41 3/4 in
- Overall Width
- 18 1/2 in
- Depth
- 18 1/2 in
- Length
- 18.5 in
Details
- Container Capacity
- 42 gal
- Item
- Outdoor Can
- Series
- PolyTec(TM)
- Container Shape
- Square
- Color
- Black
- Lid Opening Mechanism
- Dome Lid
- Material
- Polyethylene
- Standards
- ADA Compliant
- Container Mounting Style
- Free-Standing
- Features
- Durable
- Location
- Outdoor
- Number of Openings
- 4
- Lid Type
- Dome
- Mobility
- Stationary
- Resistance Properties
- Corrosion-Resistant, Graffiti-Resistant, Weather-Resistant
- Lid Connection
- Snap Fit
- Includes Ashtray
- Ashtray Included
- Number of Wheels
- 0
- Product Type
- Trash Can
- Container Material
- Polyethylene
Description
Featuring a dome lid with cigarette receptacle, this heavy-duty 42-gallon waste keeps the elements out, trash in, and cigarettes securely disposed. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.