This item is Discontinued.

This item is Discontinued.
6-PORT FLUSH MT UNLOADED, SGL GANG M-SERIES, 108168592 IVORY (Discontinued)
Mfr #
M16L-246
Zoro #
G1236122
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16L-246
- Zoro #
- G1236122
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Used with M-Series modular information outlet
- Total Number of Sockets
- 6
- Product Type
- Faceplate
- Product Material
- Thermoplastic
- Product Name
- 6 Socket Faceplate
- Mount Type
- Flush Mount
- Product Color
- Ivory
- Gang
- 1
Dimensions
- Width
- 4.8 in
- Depth
- 0.3 in
- Height
- 2.8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.