This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4HF-D
- Zoro #
- G7893143
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wire Connector
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 85 Degrees C
- RoHS Compliant
- Yes
- Finish
- Silver Plated
- Standards
- ISO 9001:2015
Dimensions
- Length
- 3.17 in
- Diameter
- 0.98 in
Description
CONNECTOR:LDF4-50 4.3-10STRAIGHT FEMALE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.